Harris Industries™ Underground Tape

Warns excavation crews of the existence of buried pipes and cables before damage can occur

Manufacturer: HARRIS INDUSTRIES INC UT 29

 View more versions of this product

Catalog No. 18-999-1108

  Check Availability
Add to Cart

    Specifications

    Width (English) 6 in.
    Certification Compliance APWA
    Displayed Text Caution Buried Electric Line Below
    Length (English) 1000 ft.
    For Use With (Application) Warns excavation crews of the existence of buried pipes and cables before damage can occur
    Length (Metric) 304.8m
    Tensile Strength 2100psi (transverse), 2870psi (longitudinal)
    Thickness 4mil
    Width (Metric) 15.24cm
    Adhesive Non adhesive
    Color Red
    Material Polyethylene
    Product Type Underground Tape
    Dimensions (L x W) 1000 ft. x 6 in. (304.8m x 15.24cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit