Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Harris Industries Vinyl Plastic Delineator Tape

For color coding, aisle marking, and sealing tasks

Manufacturer:  Harris Industries VM124YEL

 View more versions of this product

Catalog No. 19-811-851


Add to cart

Description

Description

  • Pressure-sensitive adhesive back sticks effectively from -29° to +79°C (-20° to +175°F)
  • Thickness: 5mil

Compliance

Colors allow conformance to OSHA 1910.144.

Specifications

Specifications

OSHA
Yellow
Delineator Tape
Color coding, aisle marking, duct sealing, abrasion protection, joint sealing, pipe wrapping, decorating, light bundling, packaging, safety marking, etc
14°F to 176°F
23N/cm
3 in.
Rubber based pressure sensitive
60 yd. x 3 in. (54.86 x 7.62 cm)
Vinyl
60 yd.
54.86 cm
-10° to +80°C
5 mil
7.62 cm
Safety and Handling

Safety and Handling

ShelfLife : 1 Year

Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit