Harris Industries™ Vinyl Plastic Delineator Tape

For color coding, aisle marking, and sealing tasks

Manufacturer: HARRIS INDUSTRIES INC VM120 DB

 View more versions of this product

Catalog No. 18-999-1102

  Check Availability
Add to Cart

    Specifications

    Length (English) 60 yd.
    For Use With (Application) Color coding, aisle marking, duct sealing, abrasion protection, joint sealing, pipe wrapping, decorating, light bundling, packaging, safety marking, etc
    Shelf Life 1 Year
    Length (Metric) 54.86m
    Temperature Range (English) 14° to 176°F
    Temperature Range (Metric) - 10° to 80°C
    Tensile Strength 23N/cm
    Thickness 5 mil
    Width (English) 1 in.
    Width (Metric) 2.54cm
    Adhesive Rubber based pressure sensitive
    Certification Compliance OSHA
    Color Dark Blue
    Material Vinyl
    Product Type Delineator Tape
    Dimensions (L x W) 60 yd. x 1 in. (54.86m x 2.54cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit