Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Harvard Apparatus™ Homeothermic Blanket Systems with Flexible Probe

Maintain an set temperature between a preset range of 20° to 50°C (68° to 122°F)

Manufacturer:  Harvard Apparatus™ 507222F

Catalog No. 14-516-143


Add to cart

Includes: Each system is supplied complete with control unit, temperature probe, blanket and plastic cover for blanket. The blanket is supplied with a 2m (6 ft.) cable attached to a plug for connection to the control unit.

Description

Description

This homeothermic blanket system consists of three parts: a probe, a control unit, and a blanket. The animal is wrapped tightly in the heating blanket. The temperature-sensing probe is inserted rectally and the required temperature is set by means of the front control panel.

Probe Features

  • The flexible probe is a precision thermistor encapsulated in a bead of epoxy resin at the top of a flexible hollow plastic tube
  • The 1.7mm (0.07 in.) diameter probe is 100mm (4 in.) long and has a 2m (6 ft.) long cable with plug for attachment to the control unit
  • It is suitable for a wide range of laboratory animals from mice to dogs
Control Unit Features
  • The control temperature is preset at 37°C (98.6°F) at the factory, but can be adjusted within the range of 20° to 50°C (68° to 122°F) by means of a control on the front panel
  • An LCD display on the control unit continuously displays the probe temperature
  • A horizontal LED bar graph indicates the level of power being delivered to the blanket
  • When core temperature is substantially below the desired temperature the bar graph will indicate maximum power being delivered
  • The output of the temperature sensing probe is used by the control unit to proportionally control the regulated, low-voltage DC supply to the blanket
  • This method of control alleviates the interference problems associated with that of nonproportional control, such as switching contacts, thus enabling the system to be used in conjunction with high-gain recording systems
Blanket Features
  • The blanket consists of a highly flexible insulated heating element, which can be folded without risking internal damage
  • The system can be grounded or operated with a floating ground option set through the control panel
  • The system operates satisfactorily whether or not the blanket is grounded
  • Special circuitry eliminates electrical noise thus permitting sensitive recordings

Specifications

Specifications

0.17 cm
LCD
Medium
45 cm
20 to 50°C
68.58 cm
27 in.
Mouse, Rat
Control unit, temperature probe, blanket and plastic cover for blanket
General Lab Procedures
18 in.
Epoxy Resin, Plastic
Flexible
115 VAC
68 to 122°F
45 x 68.58 cm (18 x 27 in.)
60 Hz
Homeothermic, Blanket
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit