Harvard Apparatus™ Stronghold™ Lattice Rods

Sturdy rods made to metric specifications

Manufacturer: HARVARD APPARATUS INC 53 2560

 View more versions of this product

Catalog No. 14-679-24

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Lattice Rod
    Diameter (English) Inside 0.5 in.
    Diameter (Metric) Inside 1.3cm
    For Use With (Equipment) Harvard Apparatus™ Stronghold™
    Length (English) 39.4 in.
    Length (Metric) 100cm
    Material Stainless Steel
    Thickness 0.062 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit