Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Emergency Shower/Eye and Face Wash Station
SDP

Catalog No. p-35555
Click to view available options
Includes:
ABS Plastic Drench Shower Head
Stainless Steel Shower Head

Includes

Self-adhesive 21 in. (53.3cm) stripe in safety green and bright yellow, and a universal language emergency sign that clearly identifies station.

Designed for easy maintenance, durability, and corrosion resistance, the Haws Emergency Shower/Eye and Face Wash Station is a sound addition to any workplace that puts workers in potential danger.

Model 8330

  • Features the medically acclaimed AXION MSR eye/face wash head
  • Features an 11 in. (27.9 cm) stainless steel bowl and 9 in. (22.9 cm) floor flange
  • Reducing installation time, eyewash and valve assembly is pre-built and fully water/pressure tested
  • Solid 1-1/4 in. Type 304 Stainless Steel construction makes for one sturdy piece of corrosive resistant equipment
  • Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment

Model 8300-8309

  • Round 11 in. (27.94cm) stainless-steel bowl with an eye wash head and integral flow control
  • Eye wash streams provide zero vertical velocity stream engineering with even laminar flow
  • AXION MSR™ ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
  • Stainless-steel push flag for eye wash activation
  • Stainless-steel pull rod for shower activation
  • Mesh in-line eye wash strainer to collect line debris
  • Ball valves with stainless-steel ball and stem for durability
  • Pipe and fitting: 1.25 in. (3.17cm) Schedule 40 hot-dipped galvanized steel
  • Supply and waste:1.25 in. (3.17cm) IPS

Certifications

CSA certified to ANSI™ Z358.1-2004.

Specifications

Certifications/Compliance ANSI Z358.1
For Use With (Application) Sweeping Contaminants away from the Vulnerable Nasal Cavity
Includes Stainless Steel Shower Head
Outlet Connection (English) 1.25 in. IPS
Product Type Shower and Eye Wash Station
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.