Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Portable Air-Charged Eyewash
SDP

Catalog No. p-7138097 Shop All Haws Corporation Products
Click to view available options
Height (English):
39.5 in.
43.75 in.
Width (English):
12.25 in.
16 in.

Haws™ Portable Air-Charged Eyewash is a self-contained, pressurized, 15-gallon eyewash for facilities in locations without access to a continuous potable water source

Protective measures include: air pressure gauge, pressure relief valve, and tire-type air fill valve

Warranty and Services

1 year from ship date (Limited)

Specifications

Capacity (English) 15 gal.
Capacity (Metric) 56.8 L
Certifications/Compliance ANSI Z358.1
Color Silver, Green
Flow Rate 0.25 gpm
Height (English) 39.5 in.
Height (Metric) 100.3 cm
Material Stainless Steel
Rinse Time Over 15 min.
Width (English) 16 in.
Width (Metric) 40.6 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.