Learn More
Haynes™ 25 gauze, 20 mesh woven from 0.13mm (0.005 in.) dia. wire, Thermo Scientific™
$21.65
Specifications
Chemical Name or Material | Haynes™ 25 gauze |
---|---|
Name Note | 20 mesh woven from 0.13mm (0.005 in.) dia. wire |
Mesh Size | 20 Mesh |
Form | Wire Cloth |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
AA46645FL
|
Thermo Scientific Chemicals
46645FL |
75 x 75 mm |
Each of 1
for $21.65
Save 13% Reg :
Order in Bulk
Request bulk or custom formats |
|
|||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Haynes™ 25 gauze | |
20 mesh woven from 0.13mm (0.005 in.) dia. wire | |
20 Mesh | |
Wire Cloth |
Safety and Handling
GHS H Statement
H334-H372-H351-H317
May cause allergy or asthma symptoms or breathing difficulties if inhaled.
Causes damage to organs through prolonged or repeated exposure.
Suspected of causing cancer.
May cause an allergic skin reaction.
P201-P202-P260-P264b-P270-P272-P280g-P281-P285-P302+P352-P304+P341-P308+P313-P333+P313-P342+P311-P363-P501c
H317-H334-H350-H372
TSCA : Yes
Recommended Storage : Ambient temperatures
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.