Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Thermo Scientific™ HBB-6 6 x 1000mL Swinging-Bucket Rotor Available on GSA/VA Contract for Federal Government customers only.

Efficiently perform in blood banking with the Thermo Scientific™ HBB-6 6 x 1000mL Swinging-Bucket Rotor.

Manufacturer:  Thermo Scientific™ 11753

Catalog No. 11-753



Description

Description

Efficiently perform blood banking with the Thermo Scientific™ HBB-6 6 x 1000mL Swinging-Bucket Rotor.

Includes:

Rotor cover assembly (11237), rotor buckets, anodized Aluminum (3, 2/pkg., 11758), rotor locking tool (11246), rotor locking stud (11238), balancing discs, rubber (1 pkg., 6/pkg., 00335), speed decal (11009), loctite sealing adhesive (65811), instruction manual (11243)

Warranty:

Seven years

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

H-6000A Swinging Bucket Rotor
Swinging Bucket Rotor
7,277 x g
260.6mm
7823
90°
3,359 x g
Stainless Steel Rotor Body/Aluminum Bucket
6 x 1,000mL
5,000rpm
120.3mm
Thermo Scientific™ Sorvall™ RC 3 Series large capacity Centrifuges
Sealing lid is biocontainment certified by the Public Health Laboratory Service, Microbiology Services, Porton Down, U.K.
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit