Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HDPE Narrow-Mouth Boston Round Bottles

Click to view available options
Capacity:
16 oz., 500 mL
32 oz., 1000 mL
4 oz., 125 mL
Level:
Certified
Closure Size:
20-410 mm
38-430 mm

Collect water samples and other low viscosity liquids to be analyzed for inorganic trace analytes. These Certified containers, featuring narrow mouth for precision pouring.

Recommended for collecting water samples and other low viscosity liquids to be analyzed for inorganic trace analytes. Thermo Scientific™ HDPE Narrow-Mouth Boston Round Bottles feature a narrow mouth for precision pouring, and are Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

  • HDPE container with white LDPE-lined polypropylene cap
  • Caps assembled onto containers
  • Narrow mouth for precision pouring
  • Recommended for collecting water samples and other low viscous liquids

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
Closure Liner Foam/LDPE
Height (English) 6.77 in.
Height (Metric) 172 mm
Closure Size 38-430 mm
Shape Round
Closure Material Polypropylene
Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Certification Parameters Metals and water quality, Cyanide, Fluoride
Color Natural
Description HDPE Boston Round
Diameter (English) Inner 0.88 in.
Diameter (Metric) Inner 2.24 cm
Material HDPE
No. per Case 24
Packaging Case of 24
Replacement Closure NA
Sterility Non-sterile
Transparency Translucent
Certified Metals and water quality, CN, F
Closure Color White
Diameter (English) Outer 3.07 in.
Diameter (Metric) Outer 78 mm
Level Certified
Volume (English) Brim 19.6 oz.
Volume (Metric) Brim 580 mL
Show More Show Less