Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products Heat-Seal Tyvek Autoclave Bag

Keystone Cleanroom Products Heat-Seal Tyvek Autoclave Bag is a portable isolator in an easy to use, economical bag form. Ideal for difficult-to-sterilize equipment that typically requires aseptic connections after sterilization.
$2393.00 - $4546.00
Specifications
Closure Type | Heat Seal |
---|---|
Color | White |
Disposable | Yes |
For Use With (Application) | Steam Sterilization |
Material | Tyvek |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-990-453
![]() |
Keystone Cleanroom Products
BGT2A4236MITT2WOCPE |
Case of 50 for $4,546.00
|
|
19-990-124
![]() |
Keystone Cleanroom Products
BGT2A1626MITT2WOCPE |
26 x 16 in. |
Case of 100 for $3,161.00
|
|
19-990-125
![]() |
Keystone Cleanroom Products
BGT2A3027MITT2WOCPE |
30 x 27 in. |
Case of 50 for $2,393.00
|
|
Description
- Tyvek™/PE Film construction for excellent strength and exceptional microbial barrier
- Designed for steam sterilization
- Heat Seal Closure
- Integrated Mittens
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Make aseptic connections inside the Isolator Bag
- Eliminates risks of contamination
Specifications
Heat Seal | |
Yes | |
Tyvek |
White | |
Steam Sterilization | |
Steam |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title