Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CritiCore Protective Wear Heather Gray Short Sleeve T Shirt with Pocket
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Moisture-wicking technology
- Hi-Performance Polyester
- Reinforced neck
- Durable shoulder seams
- Left chest pocket
- Industrial Laundry friendly
- Also available in Black, Navy, Red, & Royal Blue
Specifications
Size | X-Small |
Gender | Unisex |
Material | Jersey 100% Spun Polyester |
Color | Heather Gray |
Seam Type | Serge and Lockstitch |
Construction | T Shirt |
Closure Type | Pullover |
Cuff Style | Hemmed |
Disposable | No |
No. of Pockets | 1 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction