Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Tracrack™ Micro Tube Rack

Helps identify and remove only the segments of samples needed

Manufacturer:  Heathrow Scientific™ HS120357

Catalog No. 12-006-921


Add to cart

Description

Description

  • Made from thin film polypropylene
  • Store down to -80°C
  • Moisture resistant, reducing chances of mold
  • Removable segments allow outer shell to be used for storage of other lab products
  • Light tight for light-sensitive materials
  • Boxes of 5.3cm fit in standard freezer racks
Specifications

Specifications

Light Purple
5.1mm dia. 64 wells x 0.5mL tubes, 7.8mm dia. 96 wells x 0.2mL micro tubes
Rack, Micro Tube
12.9 x 13 x 3.4cm
Thin Film Polypropylene
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit