Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heating Blocks

Click to view available options
Capacity (Metric):
1 x 96 well 0.2mL plate, strips or tubes

Boekel Scientific™ Heating Blocks accommodate a variety of tube sizes and microplates and are for use with the Boekel Scientific™ Touch Screen Block Heaters

  • Precision Machined Aluminum Block
  • Uniform Heating
  • Corrosion Resistant
Type Accessory, Block
No. of Places 1
Capacity (Metric) 1 x 96 well 0.2mL plate, strips or tubes
Dimensions (L x W x H) 3.75 x 3 x 2 in.
Material Aluminum
For Use With (Equipment) 115001, 115002 and 115004 Boekel Touch Screen Block Heaters
Height (English) 2 in.
Includes Block Only
Length (English) 3.75 in.
Warranty 2 Year
Width (English) 3 in.
Show More Show Less