Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Fisherbrand™ Heating Cord and PID Control Bundle with J-type Thermocouple

Fisherbrand™ Heating Cord and PID Control Bundle features an extremely flexible heating cord for use on small tubes, vessels, and applications with limited space.

 View more versions of this product

Catalog No. 11-476-181



Description

Description

  • Designed for use on small tubes, vessels, or any application where space is limited
  • Extremely flexible to wrap around objects as small as 1/8 in. (3mm) diameter
  • Multi-strand resistance wire heating element provides exceptional flexibility and durability
  • Rapid thermal response for quick heat up time. Provides accurate heat when you need it
  • Available in a wide variety of lengths
  • Ideal for laboratory, R&D, gas tubing, production maintenance, applications requiring temporary heat, and more
  • Fiberglass outer sheath provides electrical insulation for safe use on electrically conductive surfaces
  • Choice of power leads on same end or opposite ends to suit your electrical needs
  • Built-in split-plug design for easy connection to temperature controller
  • Temperature controller is required for safe operation of this product
  • Compact, plug-and-play design
  • Advanced PID control
  • Simple three-key user control
  • Type J thermocouple sensor input

Warranty and Services

1-year

Specifications

Specifications

±0.9°F (0.50°C)
Digital PID Benchtop Controller
4.8 mm (0.187 in.)
6.39 x 9.48 x 1.99 in.
120 V
Fiberglass
21 W/ft (68 W/m)
22 W
482°C
PID
Double braided fiberglass outer sheath
Electrically conductive surfaces
0.3 m
Heating Cord, Digital PID Temperature Controller
610 mm
J-type thermocouple
Heater and Control Bundle
Surface heating applications with tight diameters or limited space
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit