Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Heating Cord and PID Control Bundle with J-type Thermocouple
Fisherbrand™ Heating Cord and PID Control Bundle features an extremely flexible heating cord for use on small tubes, vessels, and applications with limited space.
Description
- Designed for use on small tubes, vessels, or any application where space is limited
- Extremely flexible to wrap around objects as small as 1/8 in. (3mm) diameter
- Multi-strand resistance wire heating element provides exceptional flexibility and durability
- Rapid thermal response for quick heat up time. Provides accurate heat when you need it
- Available in a wide variety of lengths
- Ideal for laboratory, R&D, gas tubing, production maintenance, applications requiring temporary heat, and more
- Fiberglass outer sheath provides electrical insulation for safe use on electrically conductive surfaces
- Choice of power leads on same end or opposite ends to suit your electrical needs
- Built-in split-plug design for easy connection to temperature controller
- Temperature controller is required for safe operation of this product
- Compact, plug-and-play design
- Advanced PID control
- Simple three-key user control
- Type J thermocouple sensor input
Warranty and Services
1-year
Specifications
±0.9°F (0.50°C) | |
Digital PID Benchtop Controller | |
4.8 mm (0.187 in.) | |
6.39 x 9.48 x 1.99 in. | |
120 V | |
Fiberglass | |
21 W/ft (68 W/m) | |
82 W | |
482°C |
PID | |
Double braided fiberglass outer sheath | |
Electrically Conductive Surfaces | |
1.2 m | |
Heating Cord, Digital PID Temperature Controller | |
610 mm | |
J-type thermocouple | |
Heater and Control Bundle | |
Surface heating applications with tight diameters or limited space |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction