Fisher Scientific™ Heating Thermal Mixer II PROMO

For precise sample preparation when working with DNA, RNA, plasmids, cultures and enzymatic reactions

 View more versions of this product

Catalog No. 11-700-182

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance UL, CE, CSA approved
    Depth (English) 11 in.
    Depth (Metric) 27.94cm
    Height (English) 7.5 in.
    Includes Conical Tube Blocks (15-600-333 and 15-600-338)
    Height (Metric) Platform 19.05cm
    Speed 250-3000rpm, in increments of 50rpm
    Width (English) 7 in.
    Width (Metric) 17.78cm
    Warranty Two years
    Electrical Requirements 12VDC via 115/230VAC adapter
    Operating Temperature (Metric) 10° to 30°C
    Temperature Range (Metric) 15°C below ambient to 100°C
    Timer 0 to 99 hours: 59 minutes: 59 seconds/hold
    Type Thermal Mixer

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit