Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Heavy Duty Body Bag with See-Thru Panel

Mopec Heavy Duty Body Bag with See-Thru Panel offers a clear interior vinyl panel allowing for examination of remains

Manufacturer:  Mopec BE038

Catalog No. 22-444-356


Add to cart

Description

Description

  • Features 8 padded handles, RF welded
  • Can be attached to mechanical, helicopter or crane lift apparatus
Specifications

Specifications

Seams are 100% RF heat sealed.
See-thru panel
1
Black
94 x 36in.
Body Bag
750lbs.
Exterior material is 18 Mil abrasion resistant vinyl
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit