Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Heavy Duty Cable Ties (175lb, 800N) UL Listed TYPE 21

3M™ Cable Ties are used to secure wire bundles and harness components quickly. The flexible design allows the user to slip ties easily under and around cables and harnesses.

Manufacturer:  3M™ CT48BK175L

 View more versions of this product

Catalog No. 19-071-023

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Self-locking head assures locking in any position
  • Secure wire bundles and harness components quickly
  • Withstands a wide temperature range of 32 to 185°F (0 to 85°C)
  • Easily binds all your bundles of cables or wires
  • 3M Catalog# CT24BK175-L, CT24NT175-L, CT36BK175-L, CT36NT175-L

Specifications

Specifications

Safety
UV resistant
47.9 in.
Nylon 6/6
500/Cs.
0.072 in.
0.355 in.
Black
47.9 x 0.355 in.
1217 mm
Cable Tie
175 lb.
Heavy Duty
9 mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit