Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Heavy-Duty Rubber Gloves
Long-wearing, natural rubber gloves with cotton lining.
Specifications
Certifications/Compliance | 21 CFR 177-2600, FDA |
---|---|
Color | Orange |
Length (English) | 13 in. |
Length (Metric) | 33 cm |
Material | Rubber |
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
S47367
![]() |
Ansell
26665 8 115603/EMD |
8 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S47368
![]() |
Ansell
26665 9 115605/EMD |
9 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S47369
![]() |
Ansell
26665 10 115607/EMD |
10 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
S47370
![]() |
Ansell
26665 11 115608/EMD |
11 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
- Protect hands from burns, caustics and contamination
- Resist acids, caustics and abrasions
- Soft cotton lining absorbs perspiration
- Straight cuffs
- Nonslip finish
- Length: 13 in. (33cm)
- Thickness: 18mil
Order Info
Pack of 12 pairs.
Specifications
21 CFR 177-2600, FDA | |
13 in. | |
Rubber | |
canning and food processing, Detergents and cleaning liquids, handling Acids, Alkalies, Salts and Ketones, janitorial and maintenance work | |
Cotton Flock |
Orange | |
33 cm | |
Recessed diamond | |
Straight | |
18 mil |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title