Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Leveling Glides, Phenolic Work Surface
Heavy Duty Steel Tables are great for general lab use.
Description
- Comes with leveling glides that have a 0.5 in.stem and a 1.75 in. leveling foot.
- Steel frame is 2 x 2 in. tubular steel frame construction
- Adjustable Height Heavy Duty Tables with leveling glides are rated for 2000 lbs UDL
Order Info
Tables are shipped fully assembled.
Specifications
Steel Table | |
Phenolic Top | |
None | |
No | |
None | |
Fully Welded 2 in. x 2 in. Tubular Steel | |
Table Frame, Phenolic Work Surface and Leveling Glides | |
76.2 to 91.4 cm | |
36 in. | |
2000 lb. | |
152.4 cm |
Not Autoclavable | |
No | |
None | |
No | |
91.4 cm | |
907.2 kg | |
White | |
60 in. | |
30 to 36 in. | |
2 years | |
Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction