Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-Connect Magnetic Stirrer Hotplates with PT1000 Temperature Probe
SDP

Hotplate for smooth to intense mixing and heating of low-viscosity fluids. An excellent choice for decomposing organic and inorganic substances.

Supplier:  Heidolph™ 036110605

 View more versions of this product

Catalog No. 05-405-929

Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative.This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative.


Description

Description

All Units Feature

  • For smooth to intense mixing and heating of low-viscosity fluids
  • An ideal choice for decomposing organic and inorganic substances
  • Independent safety circuit will switch off heating if hotplate temperature exceeds 25°C over set temperature
  • A separate on/off switch for heating prevents an unintentional heat-up
  • If heating is switched on the on/off button is illuminated for visual control
  • Strong magnetic field enables the stirring of high viscosity media or volumes of 20 L of water with ease
  • Speed is variably adjustable from 100 to 1400 rpm to an accuracy of ±2% for gentle mixing

Kera-Disk Top Plates

  • Glass ceramic top plates offer the benefits of chemical-resistance, and are scratch-proof, but produce longer heat-up times
  • Aluminum top plates allow for immediate heat transfer, but are not chemical-resistant or scratch-proof
  • Kera-Disk top plates combine the best of two worlds
    • Aluminum top plate allows of immediate heat transfer for quick heat-up times
    • Thin layer of ceramic coating makes the top plates chemical-resistant and scratch-proof

Sealed Housing

  • Protection against aggressive fumes, liquids, and vapors to prevent internal corrosion
  • This results in an increased lifespan of 10 years on average at reduced maintenance and repair cost
  • Protection of all mechanical and electronic components against aggressive environmental conditions

Hei-Connect

  • For high requirements and reproducible results
  • Digital display allows for easy setting and monitoring of values in the illuminated readout
  • PT 1000 temperature sensor for precise temperature control, overshoot protection, and reproducible results
  • Timer provides the ability to define expiry times for the heating and rotation functions separately
  • RS 232 interface & free Hei-Control software to facilitate process control and documentation
Specifications

Specifications

Aluminum, Ceramic
115 V
2 Independent Safety Circuits with Automatic Switch Off in Overtemperature Situations, and Fire-Resistant Aluminum Die-Cast Housing
Hei Connect
Ambient to 300°C
Round
US
20 L
3 Years
NRTL Certified
145 mm
Hot Plate Stirrer, PT1000 Temperature Probe, and Clamping System
Die-Cast Aluminum Housing
145 mm
Hot Plate Stirrer
25 kg
1
100 to 1400 rpm
173 x 277 x 94 mm
Digital
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit