Learn More
Heidolph™ Hei-Connect Magnetic Stirrer Hotplates

Hotplate for smooth to intense mixing and heating of low-viscosity fluids. An excellent choice for decomposing organic and inorganic substances.
Supplier: Heidolph™ 036110602
Description
All Units Feature
- For smooth to intense mixing and heating of low-viscosity fluids
- An ideal choice for decomposing organic and inorganic substances
- Independent safety circuit will switch off heating if hotplate temperature exceeds 25°C over set temperature
- A separate on/off switch for heating prevents an unintentional heat-up
- If heating is switched on the on/off button is illuminated for visual control
- Strong magnetic field enables the stirring of high viscosity media or volumes of 20 L of water with ease
- Speed is variably adjustable from 100 to 1400 rpm to an accuracy of ±2% for gentle mixing
Kera-Disk Top Plates
- Glass ceramic top plates offer the benefits of chemical-resistance, and are scratch-proof, but produce longer heat-up times
- Aluminum top plates allow for immediate heat transfer, but are not chemical-resistant or scratch-proof
- Kera-Disk top plates combine the best of two worlds
- Aluminum top plate allows of immediate heat transfer for quick heat-up times
- Thin layer of ceramic coating makes the top plates chemical-resistant and scratch-proof
Sealed Housing
- Protection against aggressive fumes, liquids, and vapors to prevent internal corrosion
- This results in an increased lifespan of 10 years on average at reduced maintenance and repair cost
- Protection of all mechanical and electronic components against aggressive environmental conditions
Hei-Connect
- For high requirements and reproducible results
- Digital display allows for easy setting and monitoring of values in the illuminated readout
- Optional Pt 1000 temperature sensor for precise temperature control, overshoot protection, and reproducible results
- Timer provides the ability to define expiry times for the heating and rotation functions separately
- RS 232 interface & free Hei-Control software to facilitate process control and documentation
Specifications
135 mm | |
115 V | |
2 Independent Safety Circuits with Automatic Switch Off in Overtemperature Situations, and Fire-Resistant Aluminum Die-Cast Housing | |
Hei Connect | |
Ambient to 300°C | |
Round | |
US | |
20 L | |
3 Years | |
NRTL Certified |
Aluminum, Ceramic | |
Hot Plate Stirrer | |
Die-Cast Aluminum Housing | |
135 mm | |
Hot Plate Stirrer | |
25 kg | |
1 | |
100 to 1400 rpm | |
173 x 277 x 94 mm | |
Digital |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.