Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Tygon™ 2001 (Food)
For use with Heidolph Hei-FLOW Peristaltic Pumps
Supplier: Heidolph™ 036304320
Description
For Single- and Multi-Channel use (not suitable for use with Cassette small)
For food industry applications, well suited to products with high fat contents
- Extremely chemical-resistant (appropriate for the use of polar solvents)
- Plasticizer and oil-free
- Superior flex life in peristaltic pumps
- Translucent for easy visual inspection
- Outstanding flexibility
- Material: Thermoplastic tube, transparent
- Complies with the standards: USP Class VI, FDA (21 CFR 177.2600) and GLP
- Temperature range: -78 to +71°C
- Sterilization: Can be autoclaved for 30 min. at 1 bar, sterilized by irradiation, or with ethylene oxide
- Restriction: Not suitable for PD 5006 pump drive
- Acids, lyes, pressure, solvents, sterile media, vacuum, viscous media
Specifications
USP Class VI, FDA 21 CFR 177.2600 and GLP | |
Autoclavable | |
6.3 mm | |
37/100 in. | |
2 ft. | |
0.06 in. | |
Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use | |
-108.4°F | |
Acids | |
6.7 m Water | |
Transparent | |
71°C |
Tygon™ Pump Tubing | |
24/100 in. | |
Thermoplastic | |
9.5 mm | |
30.48 cm | |
1.6 mm | |
Food industry, well suited to products with high fat content | |
-78°C | |
Sterile | |
21.9 ft. Water | |
159.8°F |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction