Heidolph™ Duomax Rocking Orbit Platform Shaker Available on GSA/VA Contract for Federal Government customers only.

Platform lab shaker with rocking motion accepts load capacities of 5kg

Manufacturer: Heidolph North America 036130260

 View more versions of this product

Catalog No. 13-878-475

  Check Availability
Add to Cart

    Specifications

    Model Duomax 1030
    Timer 1 to 120 min.
    Shipping Weight (English) 17.6 lb.
    Wattage 115w
    Hertz 50Hz
    Speed Range 2 to 50rpm
    Temperature Range (Metric) 0 to 50°C
    Alarms Acoustic
    Dimensions (L x W x H) 14 x 12.5 x 7.2 in. (37.5 x 32 x 18.5cm)
    Electrical Requirements 230V 50Hz
    Voltage 230V
    Rocking Angle
    Humidity Range 80%
    Height (English) 7.2 in.
    Length (English) 14 in.
    Width (English) 12.5 in.
    Height (Metric) 18.5cm
    Length (Metric) 37.5cm
    Width (Metric) 32cm
    Shipping Weight (Metric) 8kg
    Load Bearing Capacity (English) 11.03 lb.
    Load Bearing Capacity (Metric) 5kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit