Heidolph™ Heat-On Blocks Available on GSA/VA Contract for Federal Government customers only.

For use with Heidolph MR Hei Series magnetic stirrers

Manufacturer: Heidolph North America 015882390

 View more versions of this product

Catalog No. 13-900-172

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type Heat Block
    Finish Fluoropolymer Coated
    Capacity (English) 10.1 oz.
    For Use With (Equipment) MR Hei Series Magnetic Stirrer
    Capacity (Metric) 300mL
    Material Aluminum
    Capacity 10.1 oz., 300mL

    Each Heat-On block is a standalone product that can be placed directly onto the stirring hot plate.

    • Fit precisely to every flask ensuring maximum surface contact and fast heat transfer
    • Unique design prevents glass breakage, protecting user from fires and contamination due to spilled chemicals or solvents
    • High temperature range provides unlimited safety for applications up to 260degreeC
    • Unique PTFE coating allows for superior chemical resistance - providing many years of service life
    • Provides precise temperature control
    • 1000mL of water heats up to 66% faster than conventional oil baths
    • 150mL of water boils in less than 11 minutes

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your 9-digit account number, or become a registered user on fishersci.com by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service at 1-800-766-7000.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit