Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Heat-On Multi-Well Holder Inserts

For use with Heidolph Hei Series magnetic stirrers

Manufacturer:  Heidolph™ 015882180

Catalog No. 05-404-174


Add to cart

Description

Description

Each Heat-On block is a standalone product that can be placed directly onto the stirring hot plate.
  • Fit precisely to every flask ensuring maximum surface contact and fast heat transfer
  • Unique design prevents glass breakage, protecting user from fires and contamination due to spilled chemicals or solvents
  • High temperature range provides unlimited safety for applications up to 260°C
  • Unique PTFE coating allows for superior chemical resistance - providing many years of service life
  • Provides precise temperature control
  • 1000mL of water heats up to 66% faster than conventional oil baths
  • 150 mL of water boils in less than 11 minutes
Specifications

Specifications

0.8 oz.
Anodized
Aluminum
25 mL
Hei Series Magnetic Stirrer
Heat-On Insert
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit