Heidolph™ Heat-On Blocks

For use with Heidolph MR Hei Series magnetic stirrers

Manufacturer: Heidolph North America 015882250

 View more versions of this product

Catalog No. 05-404-181

  Check Availability
Add to Cart

    Specifications

    Product Type Heat Block
    Capacity (English) 67.6 oz.
    Finish Anodized
    Material Aluminum
    For Use With (Equipment) MR Hei Series Magnetic Stirrer
    Capacity (Metric) 2000mL

    Each Heat-On block is a standalone product that can be placed directly onto the stirring hot plate.

    • Fit precisely to every flask ensuring maximum surface contact and fast heat transfer
    • Unique design prevents glass breakage, protecting user from fires and contamination due to spilled chemicals or solvents
    • High temperature range provides unlimited safety for applications up to 260degreeC
    • Unique PTFE coating allows for superior chemical resistance - providing many years of service life
    • Provides precise temperature control
    • 1000mL of water heats up to 66% faster than conventional oil baths
    • 150mL of water boils in less than 11 minutes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit