Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Heat-On™ Heat-On Block
The Heat-On™ Heat-On Block is for use with Heidolph Hei-PLATE magnetic stirrer.
Supplier: Heidolph™ 015882090
Description
Each Heat-On block is a standalone product that can be placed directly onto the stirring hot plate.
- Fit precisely to every flask ensuring maximum surface contact and fast heat transfer.
- Unique design prevents glass breakage, protecting user from fires and contamination due to spilled chemicals or solvents.
- High temperature range provides unlimited safety for applications up to 260°C.
- Unique PTFE coating allows for superior chemical resistance - providing many years of service life.
- Provides precise temperature control.
- 1000 mL of water heats up to 66% faster than conventional oil baths.
- 150 mL of water boils in less than 11 minutes.
Specifications
67.6 oz. | |
Hei Series Magnetic Stirrer | |
Fluoropolymer |
2000 mL | |
Heat Block |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction