Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-VAP Industrial B Rotary Evaporator
Features identical specifications as the Hei-VAP Industrial, but for limited budgets and comes without certain safety aspects.
Supplier: Heidolph™ 036072050
Description
Features identical specifications as the Hei-VAP Industrial, but for limited budgets and comes without these safety aspects:
- Metal frame and safety glass guard hood covering the bath
- High-impact PMMA door covering the glassware assembly
- High-impact PMMA latching doors which cover the receiving flask cassettes
Specifications
230 V | |
20°C to 180°C | |
R Glassware: one ascending condenser, one 20 L evaporating flask, one 10 L receiving flask | |
Motor Lift Rotary Evaporator |
6 to 160 rpm | |
Recommended for All Standard Distillations | |
NRTL | |
Glassware R |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction