Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-Vap™ Rotary Evaporators — Advantage Available on GSA/VA Contract for Federal Government customers only.

Available in hand lift or motor lift configurations for routine distillation applications and reproducible results

Manufacturer:  Heidolph North America 036000270

 View more versions of this product

Catalog No. 13-878-414


  Check Availability
Add to cart

Specifications

Description

  • Heating bath reaches a temperature of 210°C
  • Rotation speed of 20 to 280rpm
  • Baths can accommodate 5L flask
  • Horizontal adjustment up to 200mm
  • Proprietary nonstick vapor tube clamping sleeve
  • Large digital 3.5 in. LCD display which indicates rotation speed, heating bath and vapor temperature
  • Automatic process timer which turns off your evaporator at a pre-programmed time and removes the evaporation flasks from the bath on motor lifts models
  • Can be upgradedl to a Precision model at any time with option Upgrade-KIT (available for both Hand Lift and Motor Lift)

 

Model Specific Features

  • Available in Standard or with transparent plastic coating (Surlyn-Coated) for added safety
Glassware Condenser Types

  • Glassware Set G1: Diagonal Condenser for all standard distillations
  • Glassware Set G3: Vertical Condenser for all standard distillations with small space requirement
  • Glassware Set G5: Dry Ice Condenser for low-boiling solvents
  • Glassware Set G6: Vertical Condenser for reflux distillation (centerpiece with valve)
  • Glassware Set G3 XL: Vertical Condenser for all standard distillations; condensing surface of 2200 cm2 for maximum evaporation rates

Motor Lift Models
  • Push-button height adjustment

Description & Specifications

Specifications

4300mL (145.4 oz.)
115V
145.4 oz.
Hei-VAP Advantage HL/G3B
20° to 210°C
Plastic
Vertical condenser
5000mL
50/60Hz
24/4024/40
4300mL
20 to 280rpm
Standard distillation
Rotary Evaporator
68° to 410°F
115V 50/60Hz
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit