Heidolph™ Hei-Vap™ Rotary Evaporators - Advantage - Complete Packages

For standard distillations with regulated vacuum control (and chiller when applicable)

Manufacturer: Heidolph North America 036020620

 View all options for this product

Catalog No. 13-876-194


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Capacity 145.4 oz., 4300mL
    Hertz 50/60Hz
    Voltage 115V
    Taper 24/40
    Capacity (English) 145.4 oz.
    Capacity (Metric) 4300mL
    Speed 20 to 270rpm
    Temperature Range (Metric) 20° to 100°C
    For Use With (Application) Standard distillation with regulated vacuum control
    Product Type Advantage 23 Rotary Evaporator Package
    Includes Hei-VAP advantage G1B/HL, rotavac valve tec vacuum pump, Hei-VAP VAC control automatic, Hei-VAP vacuum valve, benchtop RotaChill chiller, tube set
    Temperature Range (English) 68° to 212°F
    Temperature Sensor Large dial control
    Electrical Requirements 115V 50/60Hz

    Packages include various combinations of Heidolph Hei-VAP evaporators, pumps, chllers, and tube sets. See Specifications ordering table for package component details.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit