Heidolph™ Hei-Vap™ Rotary Evaporators - Advantage - Complete Packages Available on GSA/VA Contract for Federal Government customers only.

For standard distillations with regulated vacuum control (and chiller when applicable)

Manufacturer: Heidolph North America 036020430

 View more versions of this product

Catalog No. 13-876-175

  Check Availability
Add to Cart

    Specifications

    Voltage 115V
    Taper 24/40
    Capacity (English) 145.4 oz.
    Speed 20 to 270rpm
    Temperature Range (Metric) 20° to 100°C
    Capacity 145.4 oz., 4300mL
    For Use With (Application) Standard distillation with regulated vacuum control
    Product Type Advantage 4 Rotary Evaporator Package
    Includes Hei-VAP advantage G1B/ML, rotavac valve tec vacuum pump, manual vacuum controller, tube set
    Temperature Range (English) 68° to 212°F
    Temperature Sensor Large dial control
    Electrical Requirements 115V 50/60Hz
    Hertz 50/60Hz
    Capacity (Metric) 4300mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit