Heidolph™ Hei-Vap™ Rotary Evaporators — Advantage Available on GSA/VA Contract for Federal Government customers only.

Available in hand lift or motor lift configurations for routine distillation applications and reproducible results

Manufacturer: Heidolph North America 036000210

 View more versions of this product

Catalog No. 13-878-408

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Hertz 50/60Hz
    Voltage 115V
    Taper 24/40
    Capacity (English) 145.4 oz.
    Capacity (Metric) 4300mL
    Model Hei-VAP Advantage HL/G5
    Speed 20 to 280rpm
    Temperature Range (Metric) 20° to 210°C
    Capacity 4300mL (145.4 oz.)
    For Use With (Application) Low boiling solvent distillation
    Product Type Rotary Evaporator
    Includes Dry ice condenser
    Temperature Range (English) 68° to 410°F
    Volume (Metric) 5000mL
    Electrical Requirements 115V 50/60Hz

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit