Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-Vap™ Rotary Evaporators - Precision Available on GSA/VA Contract for Federal Government customers only.

Available in hand lift or motor lift configurations for the most demanding applications and the fines integrated vacuum control capabilities

Manufacturer:  Heidolph North America 036001070

 View more versions of this product

Catalog No. 13-876-150


  Check Availability
Add to cart

Alert:

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Specifications

Description

All Bench top Models Feature:

  • Heating bath reaches a temperature of 210°C
  • Rotation Speed of 20-280rpm
  • Universal heating bath can accommodate 5L flask
  • Heating bath can be adjusted horizontally up to 200mm
  • 2012 Proprietary nonstick vapor tube clamping sleeve
  • Large 4.3 in. (10.9cm) color graphic display which features all parameters, integrated vacuum controller and includes programs for automated distillations
  • Integrated software support for all capabilities of the evaporator
  • USB interface for data management
  • All connected devices will be recognized by the evaporator, eliminates the need to configure the unit manually
  • Individualized pre-programmed parameter settings for the 30 most common applications
  • Each ramp offers 20 separate steps for demanding applications
  • Automatic process timer which turns off the evaporator at a pre-programmed time by raising the flask on motor lift models and releasing vacuum
  • Control each process individually by pre-programming vacuum gradients
  • Features a built-in vacuum controller

 

Glassware:
Available in Standard or with a transparent plastic coating (Surlyn-Coated) for added safety, G5 glassware is available Standard and Halar-coated.

Condenser:
G1 Diagonal Condenser for all standard distillations
G3 Vertical Condenser for all standard distillations, for small space requirement
G5 Dry Ice Condenser for low-boiling solvents
G6 Vertical Condenser; centerpiece with valve for reflux distillation
G3B XL Vertical Condenser, for all distillations; condensing surface of 2200 cm2 for maximum evaporation rates; With transparent plastic coating


Description & Specifications

Specifications

145.4 oz., 4300mL
115V
145.4 oz.
G3B
210°C
Surlyn
Vertical condenser
5000mL
50/60Hz
24/40
4300mL
20 to 270rpm
Standard distillation
Hand lift rotary evaporator
410°F
115V 50/60Hz
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit