Heidolph™ Hei-Vap™ Rotary Evaporators - Precision Available on GSA/VA Contract for Federal Government customers only.

Available in hand lift or motor lift configurations for the most demanding applications and the fines integrated vacuum control capabilities

Manufacturer: Heidolph North America 036000970

 View more versions of this product

Catalog No. 13-879-604

  Check Availability
Add to Cart

    Specifications

    Capacity 145.4 oz., 4300mL
    Hertz 50/60Hz
    Voltage 115V
    Taper 24/40
    Capacity (English) 145.4 oz.
    Capacity (Metric) 4300mL
    Model G3
    Speed 20 to 280rpm
    Temperature Range (Metric) 210°C
    For Use With (Application) Standard distillation
    Material (Coating) Non-coated
    Product Type Hand lift rotary evaporator
    Includes Vertical condenser
    Temperature Range (English) 410°F
    Volume (Metric) 5000mL
    Electrical Requirements 115V 50/60Hz

    All Bench top Models Feature:

    • Heating bath reaches a temperature of 210°C
    • Rotation Speed of 20-280rpm
    • Universal heating bath can accommodate 5L flask
    • Heating bath can be adjusted horizontally up to 200mm
    • 2012 Proprietary nonstick vapor tube clamping sleeve

    • Large 4.3 in. (10.9cm) color graphic display which features all parameters, integrated vacuum controller and includes programs for automated distillations
    • Integrated software support for all capabilities of the evaporator
    • USB interface for data management
    • All connected devices will be recognized by the evaporator, eliminates the need to configure the unit manually
    • Individualized pre-programmed parameter settings for the 30 most common applications
    • Each ramp offers 20 separate steps for demanding applications
    • Automatic process timer which turns off the evaporator at a pre-programmed time by raising the flask on motor lift models and releasing vacuum
    • Control each process individually by pre-programming vacuum gradients
    • Features a built-in vacuum controller

    Glassware:
    Available in Standard or with a transparent plastic coating (Surlyn-Coated) for added safety, G5 glassware is available Standard and Halar-coated.

    Condenser:
    G1 Diagonal Condenser for all standard distillations
    G3 Vertical Condenser for all standard distillations, for small space requirement
    G5 Dry Ice Condenser for low-boiling solvents
    G6 Vertical Condenser; centerpiece with valve for reflux distillation

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit