Heidolph™ Hei-Vap™ Rotary Evaporators - Precision - Complete Packages Available on GSA/VA Contract for Federal Government customers only.

For most demanding applications

Manufacturer: Heidolph North America 036021060

 View more versions of this product

Catalog No. 13-900-110

  Check Availability
Add to Cart

    Specifications

    Hertz 50/60Hz
    Voltage 115V
    Taper 24/40
    Capacity (Metric) 4300mL
    Speed 20 to 270rpm
    Temperature Range (Metric) 20° to 100°C
    Capacity 145.4 oz., 4300mL
    Product Type Precision 7 Hei-Vap Rotary Evaporator Package
    Includes Hei-VAP precision G1B/HL, rotavac valve control vacuum pump, Hei-VAP vapor temperature sensor, Hei-VAP vacuum valve, tube set
    Temperature Range (English) 68° to 212°F
    Electrical Requirements 115V 50/60Hz
    Capacity (English) 145.4 oz.
    For Use With (Application) Most demanding applications

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit