Heidolph™ Hei-Vap™ Rotary Evaporators - Precision Available on GSA/VA Contract for Federal Government customers only.

Available in hand lift or motor lift configurations for the most demanding applications and the fines integrated vacuum control capabilities

Manufacturer: Heidolph North America 036001250

 View more versions of this product

Catalog No. 13-878-530

  Check Availability
Add to Cart

Alert

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


    Specifications

    Voltage 115V
    Taper 24/40
    Capacity (English) 145.4 oz.
    Model G1B
    Capacity 145.4 oz., 4300mL
    Includes Diagonal condenser
    Hertz 50/60Hz
    Capacity (Metric) 4300mL
    Speed 20 to 280rpm
    Temperature Range (Metric) 210°C
    For Use With (Application) Standard distillation
    Material (Coating) Surlyn
    Product Type Motor lift rotary evaporator
    Temperature Range (English) 410°F
    Volume (Metric) 5000mL
    Electrical Requirements 115V 50/60Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit