Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hei-Vap™ Hei-Vap™ Rotary Evaporators - Hei‐VAP Value/Hei‐VAP Value Digital Available on GSA/VA Contract for Federal Government customers only.

Affordable model with hand lift for all standard applications

Manufacturer:  Hei-Vap™ 036000050

 View more versions of this product

Catalog No. 13-876-302


  Check Availability
Add to cart

Specifications

Description

All Bench top Models Feature:

  • Convenient large dial controls for adjustment of rotation speed and bath temperature
  • Heating bath reaches a temperature of 210°C
  • Rotation Speed of 20-280 rpm
  • Universal heating bath can accommodate 5L flask
  • Heating bath can be adjusted horizontally up to 200mm
  • Proprietary nonstick vapor tube clamping sleeve
  • Adjustable angle of evaporating flask can be individually set according to users needs
  • Evaporating flask clamp cannot be lost due to a connection to the vapor tube coupling ring
  • Detachable operating panel located below the bath for safety

 

Model Specific Features

Glassware

  • Available in Standard or with a transparent plastic coating (Surlyn-Coated) for added safety, G5 glassware is available Standard and Halar-coated
  • Glassware Condenser Types
  • Glassware Set G1: Diagonal Condenser for all standard distillations
  • Glassware Set G3: Vertical Condenser for all standard distillations with small space requirement
  • Glassware Set G5: Dry Ice Condenser for low-boiling solvents
  • Glassware Set G6: Vertical Condenser for reflux distillation (centerpiece with valve)
  • Glassware Set G3 XL: Vertical Condenser for all distillations; condensing surface of 2200 cm2 for maximum evaporation rates
Digital Models
  • Provide digital display for set and actual heating bath temperatures

 

Description & Specifications

Specifications

50/60Hz
24/40
20 to 270rpm
Standard distillation
Vertical condenser
5000mL
115V 50/60Hz
115V
Value Hand Lift (HL)
20° to 100°C
G3 Standard
68° to 212°F
Large dial control
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit