Hei-Vap™ Hei-Vap™ Rotary Evaporators - Hei‐VAP Value/Hei‐VAP Value Digital Available on GSA/VA Contract for Federal Government customers only.

Affordable model with hand lift for all standard applications

Manufacturer: Hei-Vap™ 036000090

 View more versions of this product

Catalog No. 13-876-306

  Check Availability
Add to Cart

    Specifications

    Model Value Hand Lift (HL)
    Product Type G1 Coated
    Taper 24/40
    Speed 20 to 270rpm
    Temperature Range (Metric) 20° to 100°C
    For Use With (Application) Standard distillation
    Material (Coating) Surlyn
    Includes Diagonal condenser
    Temperature Range (English) 68° to 212°F
    Volume (Metric) 5000mL
    Temperature Sensor Large dial control
    Electrical Requirements 115V 50/60Hz
    Hertz 50/60Hz
    Voltage 115V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit