Heidolph™ Hei-Vap™ Rotary Evaporators - Value “The Collegiate” - Complete Packages Available on GSA/VA Contract for Federal Government customers only.

Standard equipment for the lab

Manufacturer: Heidolph North America 036020130

 View more versions of this product

Catalog No. 13-876-165

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Hertz 50/60Hz
    Capacity (English) 145.4 oz.
    Speed 20 to 270rpm
    Temperature Range (Metric) 20° to 100°C
    Capacity 145.4 oz., 4300mL
    Includes Hei-VAP value G1B, rotavac valve tec vacuum pump, manual vacuum control, benchtop RotaChill chiller, tube Set
    Temperature Range (English) 68° to 212°F
    Voltage 115V
    Taper 24/40
    Capacity (Metric) 4300mL
    For Use With (Application) Standard distillation, standard equipment for the lab
    Product Type Value 13 Hei-Vap Rotary Evaporator Package
    Electrical Requirements 115V 50/60Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit