Heidolph™ Hei-Vap™ Rotary Evaporators - Value “The Collegiate” - Complete Packages Available on GSA/VA Contract for Federal Government customers only.

Standard equipment for the lab

Manufacturer: Heidolph North America 036020060

 View more versions of this product

Catalog No. 13-876-158

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Hertz 50/60Hz
    Capacity (English) 145.4 oz.
    Includes Hei-VAP value G5B, B-169 water aspirator, manual vacuum control, tube set
    Voltage 115V
    Taper 24/40
    Capacity (Metric) 4300mL
    Speed 20 to 270rpm
    Temperature Range (Metric) 20° to 100°C
    Capacity 145.4 oz., 4300mL
    For Use With (Application) Standard distillation, standard equipment for the lab
    Product Type Value 6 Hei-Vap Rotary Evaporator Package
    Temperature Range (English) 68° to 212°F
    Electrical Requirements 115V 50/60Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit