Heidolph™ Immersion Blenders - SilentCrusher M Accessories - Generators Available on GSA/VA Contract for Federal Government customers only.

Generators used with Heidolph SilentCrusher M blender

Manufacturer: Heidolph North America 036300790

 View more versions of this product

Catalog No. 13-900-801

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    For Use With (Equipment) SilentCrusher M blender
    Speed 26000rpm
    Capacity (Metric) 100 to 1500mL
    Length (Metric) Shaft 18cm
    Type Generator
    For Use With (Application) Ideal for applications under vacuum down to 20mbar or pressure up to 6bar
    Length (English) Shaft 7.08 in.
    Material Stainless Steel
    Model 18 F
    Noise Level 74dBA
    Particle Size (Metric) <0.04cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit