Heidolph™ Mechanical Overhead Stirrers

Accomplish the most demanding tasks while providing the highest safety and increased performance life

Manufacturer: Heidolph North America 036090030

 View more versions of this product

Catalog No. 13-880-109

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Certifications CE
    Height (Metric) 20.6cm
    Width (Metric) 8.2cm
    Depth (English) Interior 6.9 in.
    Depth (Metric) Interior 17.6cm
    For Use With (Application) Designed to mix and disperse media that require non-reproducible results of high-viscosity applications under high speeds, these models are ideal for standard stirring tasks
    No. of Speed Gears 2
    Horsepower 0.03
    Temperature Range (English) 32° to 104°F
    Volume (English) 845.35 oz.
    Electrical Requirements 115V 60Hz
    Hertz 60Hz
    Temperature Range (Metric) 0° to 40°C
    Height (English) 8.1 in.
    Speed 40 to 2000rpm
    Voltage 115V
    Wattage 50/27w
    Weight (English) 7 lb.
    Width (English) 3.2 in.
    Weight (Metric) 3kg
    Includes 10mm Chuck
    Torque 400
    Volume (Metric) 25000mL
    Viscosity Rating 60000

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit