Heidolph™ MR Series Magnetic Stirrer Hotplates

For smooth to intense mixing and heating of low-viscosity fluids and an excellent choice for decomposing organic and inorganic substances.

Manufacturer: Heidolph North America 036110519

 View more versions of this product

Catalog No. 13-890-120

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 17.3cm
    Weight (English) 6.3 lb.
    Hertz 60Hz
    Outside Diameter (English) 5.68 in.
    Height (English) 3.68 in.
    Height (Metric) 9.4cm
    Model MR Hei-Standard
    Weight (Metric) 2.9kg
    Wattage 600 - 820w
    Speed 30 to 1400rpm
    Temperature Range (Metric) 300°C
    Capacity Stir: 20L; Load: 25kg
    Electrical Requirements 115V 60Hz
    Dimensions (L x W x H) 6.81 x 10.87 x 3.68 in. (17.3 x 27.7 x 9.4cm)
    Diameter (Metric) Outside 14.5cm
    Voltage 115V
    Length (English) 6.81 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit