Heidolph™ Hei- Series Magnetic Stirrer Hotplate Accessory, Temperature Sensor Available on GSA/VA Contract for Federal Government customers only.

Choice of sensors provides controlled heating

Manufacturer: Heidolph North America 036110600

 View more versions of this product

Catalog No. 13-889-337

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Type 6-pin connection
    Model EKT Hei-Con
    For Use With (Equipment) MR Hei-Standards (6-pin connection) 2013 and earlier models
    Product Type Temperature sensor
    Height (Metric) 12.6cm
    Height (English) 4.9 in.
    Immersion Length 2cm
    Length (Metric) Probe Sensor 21cm
    Resolution 1°C
    Material Polyamide Plastic
    Temperature Range (English) -122° to 572°F
    Voltage 8 to 15V
    Width (Metric) 2.2cm
    Display LCD
    Length (English) 2.12 in.
    Length (English) Probe Sensor 8.25 in.
    Includes Stainless Steel Probe
    Length (Metric) 5.4cm
    Temperature Range (Metric) -50° to 300°C
    Width (English) 0.86 in.
    Dimensions (L x W x H) 2.12 x 0.86 x 4.9 in. (5.4 x 2.2 x 12.6cm)
    Accuracy ±1°C

    • Choice of stainless-steel or Pt-1000 glass coated
    • For use with Heidolph MR Hei-Standard, Hei-Tec and MR Hei-End magnetic stirring hotplates

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit