Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-FLOW Peristaltic Pump Tubing - PharMed™
For use with Heidolph Hei-FLOW Peristaltic Pumps
Supplier: Heidolph™ 036303960
Description
For Single- and Multi-Channel use (not suitable with cassette small)
For medical, lab, and research uses.
- High fatigue strength under repeated reversed bending stresses
- Non-toxic, biocompatible
- Very low gas permeability
- Well-suited to acids and bases
- Material: Thermoplastic elastomer on a polypropylene base with plasticizers; excellent tensile strength; opaque
- Complies with the standards: FDA (21 CFR 177.2600), USP Class VI, GLP, Pharmacopoea and Europaea
- Temperature range: -40 to +75°C
- Sterilization: Can be autoclaved or sterilized with ethylene oxide or sterilized by irradiation
- Restriction: Additives may migrate
- Acids, lyes, pressure, sterile media, vacuum, viscous media
Specifications
Tubing | |
6.3 mm | |
Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use | |
Excellent acid resistance at high temperatures |
3.1 mm | |
1.6 mm | |
For medical, lab, and research uses | |
0.7 / 1.7 bar (continuous / short time) |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction