Heidolph™ Pump Tubing - PharMed™ Extension Tube Available on GSA/VA Contract for Federal Government customers only.

For multi-channel pumps (PD5001/5101/5201)

Manufacturer: Heidolph North America 036303890

 View more versions of this product

Catalog No. 13-889-838

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outside 2.05mm
    Organic Solvents Not recommended
    Diameter (Metric) Inside 0.25mm
    Diameter (English) Inside 0.0098 in.
    Acids Recommended
    Classification FDA 21 CFR 177.2600, USP 23 class VI, GLP, pharmacopoea and europaea
    Diameter (English) Outside 0.08 in.
    Material Thermoplastic Elastomer
    Pressure Recommended
    Gas Permeability Very low
    Sterile Yes
    Color Opaque
    Temperature Range (English) -76 to 275°F
    Temperature Range (Metric) -60 to 135°C
    Height (English) Suction 22.9 ft. Water
    Viscosity Recommended
    Thickness (English) Wall 0.035 in.
    Thickness (Metric) Wall 0.9mm
    Type Extension Pump Tubing
    Autoclavable Yes
    For Use With (Equipment) Multi channel pump (PD5001, PD5101, PD5201)
    Height (Metric) Suction 7m Water

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit