Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Tubing - PharMed™ Extension Tube
SDP

For use with Heidolph Hei-FLOW Peristaltic Pumps

$54.00 - $72.50

Specifications

Product Type Extension Pump Tubing
Certifications/Compliance FDA 21 CFR 177.2600, USP 23 class VI, GLP, pharmacopoea and europaea
Autoclavable Autoclavable
Material TPE
Thickness (English) 0.035 in.
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (Metric) Inner Diameter (Metric) Outer Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Diameter (Metric) Outer Price Quantity & Availability  
13-889-842
SDP
View Documents
Heidolph™
036303930
2.79 mm 4.59 mm
Each for $54.00
Add to Cart
 
13-889-841
SDP
View Documents
Heidolph™
036303920
1.42 mm 3.22 mm
Each for $71.25
Add to Cart
 
13-889-839
SDP
View Documents
Heidolph™
036303900
0.51 mm 2.31 mm
Each for $72.50
Add to Cart
 
Description

Description

PharMed™ Extension tubing for Cassette small

For medical, lab and research use

  • Material: Thermoplastic elastomer on polypropylene base with plasticizers
  • Non-toxic, biocompatible tube with very low gas permeability
  • Extension tube with high fatigue strength
  • Opaque with high tensile strength
  • Can be autoclaved or sterilized with ethylene oxide or by irradiation
  • For use with acids, bases, solvents, lyes, sterile and viscous media
  • Temperature range: -40° to +75°C
  • Restriction: Additives may migrate
  • Wall thickness: 0.9 mm
  • Max. Pressure(continuous/short time): 0.5/1.5 bar
  • Suction H: 7 mH[2]O

Compliance

FDA (21 CFR 177.2600), USP Class VI, GLP, Pharmacopoea and Europaea

Specifications

Specifications

Extension Pump Tubing
Autoclavable
0.035 in.
Hei-FLOW Peristaltic Pumps, for small cassette
-76°F
Acids
7 m Water
Very low
135°C
FDA 21 CFR 177.2600, USP 23 class VI, GLP, pharmacopoea and europaea
TPE
0.9 mm
For medical, lab, and research uses
-60°C
Sterile
22.9 ft. Water
275°F
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit