Heidolph™ Pump Tubing - Silicone Available on GSA/VA Contract for Federal Government customers only.

For use with Heidolph PD Series pump drives

Manufacturer: Heidolph North America 036303690

 View more versions of this product

Catalog No. 13-900-818

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Inside 0.31 in.
    Acids Recommended
    Classification USP Class VI, FDA meets GLP, NSF
    Diameter (English) Outside 0.50 in.
    Organic Solvents Not recommended
    Material Platinum-coated Silicone
    Type Pump Tubing
    Pressure 0.8/1.8 bar
    Gas Permeability Relatively high
    Sterile Yes
    Color Translucent White
    Temperature Range (English) -176 to +392°F
    Temperature Range (Metric) -80 to +200°C
    Autoclavable Yes
    For Use With (Application) For use in pharmaceuticals and biology
    For Use With (Equipment) Single channel (PD 5001/5006/5101/5106/5201/5206), multi-channel(PD 5001/5101/5201)
    Height (English) Suction 28.8 ft. Water
    Height (Metric) Suction 8.8m Water
    Viscosity Recommended
    Diameter (Metric) Inside 7.9mm
    Diameter (Metric) Outside 12.9mm
    Thickness (English) Wall 0.09 in.
    Thickness (Metric) Wall 2.5mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit